Zoro Homepage

Continuum 15W LED Medium Wall Lantern - Matte Black

  • Mfr # 62/1651

  • Zoro # G403531634


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
6.75
Height
17
Watts
15
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1651
Zoro #
G403531634
UPC #
045923628009
Country of Origin
China

Dimensions

Width
6.75
Height
17
Depth
7.25

Details

Voltage
120
Watts
15
Finish
Matte Black
Lamp Included
Yes
Standards
cETLus
Lamp Watts
15
Lamp Type
Integrated LED
Lighting Technology
LED
Weight
7.16
Material
Steel
For Use With
Outdoor Lighting

Description

The Continuum 62-1651 LED medium outdoor wall lantern suits modern and contemporary styling perfectly. The integrated LED illuminates downward, adding visual interest to the design with the clean lines of the cylindrical frame. A versatile matte black finish complements existing fixtures and finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.