Zoro Homepage

Cordello 1-Light Sconce Vintage Brass Etched White Opal Glass

  • Mfr # 60/7883

  • Zoro # G009578958


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Watts
60W
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7883
Zoro #
G009578958
UPC #
45923678837
Country of Origin
China

Dimensions

Width
5 in
Depth
9 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Watts
60W
Standards
cETLus Listed
Material
Steel, Glass
Light Direction
Up
Location Rating
Dry
Lens Finish
Etched White Opal
Lamp Shape
Type B
Lamp Count
1
Installation
Up Only
Lamp Base
Candelabra
Style
Traditional

Description

The design of the Cordello 60-7883 one-light wall sconce is traditional and elegant, with beautiful curves and a crisp shade. The elongated shade adds a sense of drama and is etched white, diffusing the-light for a soft glow. The minimalist design is accentuated by the vintage brass finish on the arm and fixture body, timeless style suited for a variety of home decors. Whether you're looking to update your dining room, living room, entry way, or hallway, the Cordello wall sconce is an excellent choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.