Zoro Homepage

Cordello 2-Light Sconce Vintage Brass Etched White Opal Glass

  • Mfr # 60/7882

  • Zoro # G209578987


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Watts
60W
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7882
Zoro #
G209578987
UPC #
45923678820
Country of Origin
China

Dimensions

Width
16 in
Depth
9 in

Details

Dimmable
Lamp Dependent
Fixture Voltage
120V
Finish
Vintage Brass
Lamp Watts
60W
Standards
cETLus Listed
Material
Steel, Glass
Style
Traditional
Location Rating
Dry
Lamp Count
2
Lamp Shape
Type B
Installation
Up Only
Lens Finish
Etched White Opal
Lamp Base
Candelabra
Light Direction
Up

Description

The design of the Cordello 60-7882 two-light wall sconce is traditional and elegant, with beautiful curves and crisp shades. The elongated shades add a sense of drama and are etched white, diffusing the-light for a soft glow. The minimalist design is accentuated by the vintage brass finish on the arms and fixture body, timeless style suited for a variety of home decors. Whether you're looking to update your dining room, living room, entry way, or hallway, the Cordello wall sconce is an excellent choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.