Cornerstone 1-Light 13 in. Hanging Lantern with Clear Seed Glass

  • Mfr # 60-3476

  • Zoro # G3386183


product price: $67.99
/ea

Key Features

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Height
12.63 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3476
Zoro #
G3386183
UPC #
45923634765
Country of Origin
China

Dimensions

Height
12.63 in
Dia. (In.)
7 in
Back Plate or Canopy Height (in.)
0.88
Chain Length
48 in

Details

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Textured Black
Glass Color
Clear Seeded
Fixture Series
Cornerstone
Housing Material
Die-cast Aluminum
Lamp Type
Incandescent
Standards
cULus, Damp Location Listed
Lamp Included
No
Fixture Type
Hanging Lantern
Number of Light Bulbs Required
1
Indoor/Outdoor
Outdoor
Environment
Damp
Lamp Shape
A19
Lamp Base
Medium
Application
Outdoor Lighting

Description

Satco's 62-2934 single light LED wall sconce is an efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, and office spaces with this low maintenance LED sconce. Providing even, consistent light distribution, this sconce delivers 50,000 hours of warm white light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.