Cornerstone 1-Light 13 in. Hanging Lantern with Clear Seed Glass

  • Mfr # 60-992

  • Zoro # G3397882


product price: $63.99
/ea

Key Features

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Width
7
Height
12.63 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-992
Zoro #
G3397882
UPC #
45923609923
Country of Origin
China

Dimensions

Width
7
Height
12.63 in
Dia. (In.)
7 in
Back Plate Diameter (in.)
4.72
Chain Length
48 in
Back Plate or Canopy Height (in.)
0.91

Details

Includes
(1) 48 inch Chain; (1) 12 foot Wire
Voltage
120V
Light Technology
Incandescent
Watts
60W
Lens Material
Aluminum
Finish
Old Bronze
Glass Color
Clear Seeded
Fixture Series
Cornerstone
Lamp Type
Incandescent
Lamp Included
No
Standards
cULus, Damp Location Listed
Fixture Type
Hanging Lantern
Housing Material
Metal
Number of Light Bulbs Required
1
Base Type
Medium
Environment
Damp
Indoor/Outdoor
Outdoor
Product Design
Transitional
Lamp Shape
A19
Application
Outdoor Lighting

Description

Are you looking for classic, Americana-style, outdoor lighting for your home? Search no further, the Boxwood 60-3495 wall lantern delivers that and much more. A dome-cage houses beveled glass on all sides, providing superior illumination to showcase the rustic bronze finish on the fixture body. The curled arm and inverted etched details add sophistication and drama to the already ideal design. Instantly transform your home's curb appeal with Boxwood, an elegant solution to exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.