Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cornerstone 1-Light 13 in. Hanging Lantern with Clear Seed Glass

  • Mfr # 60-991

  • Zoro # G3397873


product price: $63.99
/ea

Key Features

Voltage
120V
Height
12.63 in
Light Technology
Incandescent
Watts
60W
Fixture Series
Cornerstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-991
Zoro #
G3397873
UPC #
45923609916
Country of Origin
China

Dimensions

Height
12.63 in
Dia. (In.)
7 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Fixture Series
Cornerstone
Housing Material
Polysynthetic
Lamp Included
No
Standards
cULus, Damp Location Listed
Lamp Base
Medium
Number of Bulbs
1
Lamp Shape
A19
Application
Outdoor Lighting

Description

Outdoor Hanging Fixture,1L,Clear Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.