Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cornerstone 1-Light 13 in. Hanging Lantern with Clear Seed Glass

  • Mfr # 60-993

  • Zoro # G3398068


product price: $63.99
/ea

Key Features

Voltage
120V
Height
12.63 in
Light Technology
Incandescent
Watts
60W
Fixture Series
Cornerstone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-993
Zoro #
G3398068
UPC #
45923609930
Country of Origin
China

Dimensions

Height
12.63 in
Dia. (In.)
7 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Textured Black
Fixture Series
Cornerstone
Housing Material
Glass / Metal
Standards
cULus, Damp Location Listed
Lamp Included
No
Number of Bulbs
1
Application
Outdoor Lighting
Lamp Shape
A19
Lamp Base
Medium

Description

The Cornerstone 60-991 1 light, 13 inch hanging lantern is an elegant lighting solution for outside the home. Featuring a white finish with clear seeded glass, add a touch of elegance to your home's exterior with this beautiful and versatile lantern. Deliver a great first impression of your home with this sophisticated 1 light outdoor lantern.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.