Cornerstone 1-Light 13 in. Wall Lantern Arm Down with Clear Seed Glass

  • Mfr # 60-3474

  • Zoro # G3386028


product price: $63.99
/ea

Key Features

Voltage
120V
Height
13 in
Length
9.25 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3474
Zoro #
G3386028
UPC #
45923634741
Country of Origin
China

Dimensions

Height
13 in
Length
9.25 in
Dia. (In.)
7 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Old Bronze
Fixture Series
Cornerstone
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Shape
A19
Lamp Base
Medium

Description

Falling between Traditional and Craftsman, and designed to withstand the elements with die-cast aluminum construction, the Adams 60-3477 outdoor wall lantern adds a classic touch to your homes exterior. Frosted glass panels are housed in a white finished fixture body, providing diffused illumination without limiting output. Incorporating Craftsman with Traditional elements, the clean lines are juxtaposed with curving details on the top, bottom and on the backplate, a harmonious balance of design styles. Greet your guests in style, illuminate a walkway or garage, create beautiful curb appeal with the handsome Adams outdoor wall light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.