Cornerstone 1-Light 13 in. Wall Lantern Arm Down with Clear Seed Glass

  • Mfr # 60-988

  • Zoro # G3397891


product price: $61.99
/ea

Key Features

Voltage
120V
Height
13 in
Length
9.25 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-988
Zoro #
G3397891
UPC #
45923609886
Country of Origin
China

Dimensions

Height
13 in
Length
9.25 in
Dia. (In.)
7 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Fixture Series
Cornerstone
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Application
Outdoor Lighting
Lamp Base
Medium
Number of Bulbs
1
Lamp Shape
A19

Description

The Central Park 60-890 outdoor large wall lantern will suit a variety of home styles with it's versatile design. It features curved, clear beveled glass panels protecting the bulbs from the elements. The architectural details of the fixture body are complemented with the Textured Black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.