Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cornerstone 1-Light 18 in. Wall Lantern with Clear Seed Glass

  • Mfr # 60-3470

  • Zoro # G3386070


product price: $63.99
/ea

Key Features

Voltage
120V
Height
18 in
Length
9.25 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-3470
Zoro #
G3386070
UPC #
45923634703
Country of Origin
China

Dimensions

Height
18 in
Length
9.25 in
Dia. (In.)
7 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
White
Fixture Series
Central Park
Standards
cULus, Wet Location Listed
Housing Finish
White
Housing Material
Aluminum
Lamp Included
No
Number of Lights
1
Lamp Base
Medium
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,18",White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.