Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cornerstone 1-Light 18 in. Wall Lantern with Clear Seed Glass

  • Mfr # 60-987

  • Zoro # G3397821


product price: $63.99
/ea

Key Features

Voltage
120V
Height
18 in
Length
9.25 in
Light Technology
Incandescent
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-987
Zoro #
G3397821
UPC #
45923609879
Country of Origin
China

Dimensions

Height
18 in
Length
9.25 in
Dia. (In.)
7 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Textured Black
Fixture Series
Cornerstone
Housing Material
Polycarbonate (PC)
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Base
Medium
Application
Outdoor Lighting
Lamp Shape
A19
Number of Bulbs
1

Description

Classic outdoor lighting that never goes out of style, illuminate your home's exterior with the Briton 60-3453 wall light. The elongated spire on the adds drama, and the pristine white finish perfectly accents the subtle details of this finely crafted aluminum fixture. With clear seeded glass panels allowing for plenty of light output, it's the ideal lighting solution for a dim entry way, or a poorly lit garage. Crafted in Create an inviting atmosphere with Briton, welcoming your guests with a stylish, refined luminaire.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.