Zoro Homepage

Corning 1-Lgt Large Wall Lantern - Matte Black / Clear Glass

  • Mfr # 60/7372

  • Zoro # G603531618


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
8
Height
20
Watts
100
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7372
Zoro #
G603531618
UPC #
45923667022
Country of Origin
China

Dimensions

Width
8
Height
20
Depth
9.75

Details

Voltage
120
Watts
100
Finish
Matte Black
Lighting Technology
Incandescent
Style
Carriage House Traditional
Number of Lights
1
Dimmable
Lamp Dependent
Lamp Included
No
Lamp Watts
100
Lamp Type - Fixtures
A19
Material
Aluminum
Standards
cETLus
Lamp Type
A19
For Use With
Outdoor Lighting
Weight
8.27

Description

The Corning 60-7372 outdoor large wall lantern features an understated design and timeless style. The carriage-like appearance is enhanced with large clear glass panes, and pairs perfectly with a vintage-style bulb. A deep matte black finish showcases the subtle details on the fixture, housing, and backplate. Neutrality at its finest and is suitable for a variety of home exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.