Zoro Homepage

Corrine, 10 Inch LED Pendant, Burnished Brass, 3K/4K/5K CCT Selectable

  • Mfr # 62/2091

  • Zoro # G313335889


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
6.25 in
Voltage
120V
Style
Transitional
Color Temp.
3000K/4000K/5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2091
Zoro #
G313335889
UPC #
45923620942
Country of Origin
China

Dimensions

Height
6.25 in
Diameter
9.88 in

Details

Color
Brass
Voltage
120V
Style
Transitional
Color Temp.
3000K/4000K/5000K
Finish
Burnished Brass
CRI
90
Application
Lighting
Glass Finish
No Glass
Dimmable
Yes
Standards
cETLus - Listed; FCC; Dry; RoHS
Includes
144 in. Wire
Watts
18W
Material
Steel
Description/Special Features
Sloped Ceiling Compatible
Location Rating
Dry
Lumens
1500 to 1600L
Type
Integrated LED
Shade / Lens Finish
Burnished Brass Steel Shade
Average Life (Hours)
50000

Description

The Corrine 62-2091 LED pendant effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in rich burnished brass, with a contrasting braided rayon cord cove, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.