
Corrine, 10 Inch LED Wall Sconce, Brushed Nickel, 3K/4K/5K CCT Selectable
Mfr # 62/2084
Zoro # G713335892
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Diameter
9.88 in
Dimmable
Yes
Finish
Brushed Nickel
Color
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2084
Zoro #
G713335892
UPC #
45923620935
Country of Origin
China
Dimensions
Height
7.25 in
Diameter
9.88 in
Length
11.5 in
Details
Dimmable
Yes
Finish
Brushed Nickel
Color
Nickel
Voltage
120V
Standards
cETLus - Listed; FCC; Damp; RoHS
Application
Lighting
Lamp Watts
18W
Material
Steel
CRI
90
Type
Integrated LED
Color Temp.
3000K/4000K/5000K
Location Rating
Damp
Glass Finish
No Glass
Style
Transitional
Average Life (Hours)
50000
Shade / Lens Finish
Brushed Nickel Steel Shade
Lumens
1500 to 1600L
Description
The Corrine 62-2084 LED wall sconce effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in chic brushed nickel, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.