Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrine, 10 Inch LED Wall Sconce, Burnished Brass, 3K/4K/5K CCT Selectable

  • Mfr # 62/2094

  • Zoro # G613335893


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Diameter
9.88 in
Dimmable
Yes
Finish
Burnished Brass
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2094
Zoro #
G613335893
UPC #
45923620973
Country of Origin
China

Dimensions

Height
7.25 in
Diameter
9.88 in
Length
11.5 in

Details

Dimmable
Yes
Finish
Burnished Brass
Voltage
120V
Color
Brass
Lamp Watts
18W
Application
Lighting
Standards
cETLus - Listed; FCC; Damp; RoHS
Material
Steel
Shade / Lens Finish
Burnished Brass Steel Shade
Type
Integrated LED
Lumens
1500 to 1600L
Glass Finish
No Glass
Average Life (Hours)
50000
Color Temp.
3000K/4000K/5000K
CRI
90
Style
Transitional
Location Rating
Damp

Description

The Corrine 62-2094 LED wall sconce effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in rich burnished brass, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.