Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corrine, 10 Inch LED Wall Sconce, Matte Black, 3K/4K/5K CCT Selectable

  • Mfr # 62/2074

  • Zoro # G613336005


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Diameter
9.88 in
Dimmable
Yes
Finish
Matte Black
Material
Steel
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2074
Zoro #
G613336005
UPC #
45923620898
Country of Origin
China

Dimensions

Height
7.25 in
Diameter
9.88 in
Length
11.5 in

Details

Dimmable
Yes
Finish
Matte Black
Material
Steel
Voltage
120V
Lamp Watts
18W
Application
Lighting
Color
Black
Standards
cETLus - Listed; FCC; Damp; RoHS
Lumens
1500 to 1600L
Shade / Lens Finish
Matte Black Steel Shade
Type
Integrated LED
Style
Transitional
Glass Finish
No Glass
Average Life (Hours)
50000
Location Rating
Damp
Color Temp.
3000K/4000K/5000K
CRI
90

Description

The Corrine 62-2074 LED wall sconce effortlessly marries style and substance, making it the epitome of understated modern design. Designed to captivate, the integrated LED features three CCT selectable options from warm white to natural light, softly diffusing the light with an acrylic diffuser and a dark gray reflector lining the steel shade. Finished in velvety matte black, continuing the polished aesthetic, sleek lines and minimalist silhouette making it a versatile addition to any space. Seamlessly blending into various interior styles, Corrine adorns your home as a statement piece that complements your discerning taste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.