Cove Neck 1-Light 12 in. Outdoor Lantern with Clear Seed Glass

  • Mfr # 60-4951

  • Zoro # G3390228


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
11.75 in
Length
9.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-4951
Zoro #
G3390228
UPC #
45923649516
Country of Origin
China

Dimensions

Width
7 in
Height
11.75 in
Length
9.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
100W
Finish
White
Fixture Series
Cove Neck
Standards
cULus, Wet Location Listed
Housing Material
Glass / Metal
Lamp Included
No
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium
Lamp Shape
A19

Description

Lighting and safety go hand in hand with the SF76-503 dual flood light from SATCO|NUVO. Featuring two lamps with swivels ideal for optimal positioning and the motion sensor makes it perfect for alerting you to unwanted guests. Finished in bronze to complement various exterior colors, it can be installed above the garage, entry way, or on the side of your home to illuminate a dark walkway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.