Zoro Homepage

Cove Neck Outdoor Large Post Lantern 1 Light White Finish

  • Mfr # 60/5951

  • Zoro # G506998150


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Height (In.)
16.14
Housing Material
Die-Cast Aluminum / Glass
Color
White
Length (In.)
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/5951
Zoro #
G506998150
UPC #
45923602504
Country of Origin
China

Dimensions

Height (In.)
16.14
Length (In.)
9
Width
9

Details

Item
Post
Finish
White
Housing Material
Die-Cast Aluminum / Glass
Color
White
Bulb Primary Application
Lighting
Series
Cove Neck
Voltage
120
Indoor/Outdoor Usage
Outdoor
Mounting
Post

Description

Todays style of craftsman lighting as shown on the Cove Neck Outdoor Series works with a variety of home designs The fixture details on the diecast aluminum body are highlighted beautifully with a pristine white finish that is versatile in appeal Go with a vintagestyle bulb to showcase the stunning clear seeded glass providing illumination from all sides The charming Satco 605951 large post light gives exterior lighting a muchneeded touch of panache It is also available in bronze and textured black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.