
Cove Neck Outdoor Small Post Lantern 1 Light Textured Black Finish
Mfr # 60/5956
Zoro # G106998147
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Finish
Textured Black
Voltage
120
Mounting
Post
Series
Cove Neck
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/5956
Zoro #
G106998147
UPC #
045923604225
Country of Origin
China
Dimensions
Width
7.11
Height (In.)
13.78
Length (In.)
7.11
Details
Item
Post
Finish
Textured Black
Voltage
120
Mounting
Post
Series
Cove Neck
Color
Black
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Lighting
Housing Material
Die-Cast Aluminum / Glass
Description
Todays style of craftsman lighting as shown in the Cove Neck Outdoor Series works with a variety of home designs The fixture details on the diecast aluminum body are highlighted beautifully with a textured black finish that is versatile in appeal Go with a vintagestyle bulb to showcase the stunning clear seeded glass providing illumination from all sides The charming Satco 605956 small post light gives exterior lighting a muchneeded touch of panache It is also available in white and rustic bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.