Zoro Homepage

Cradle 6W LED Medium Wall Lantern - Matte Black / White Opal Glass

  • Mfr # 62/1619

  • Zoro # G803531623


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Voltage
120
Width
6
Height
12
Watts
6
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1619
Zoro #
G803531623
UPC #
45923667138
Country of Origin
China

Dimensions

Width
6
Height
12
Depth
5.75

Details

Voltage
120
Watts
6
Finish
Matte Black
Standards
cETLus
Lamp Included
Yes
Lighting Technology
LED
Lamp Type
Integrated LED
Lamp Watts
6
Weight
3.04
Material
Aluminum
For Use With
Outdoor Lighting

Description

The Cradle 62-1619 LED medium wall lantern makes a stylish, unique impression on a home's exterior with its contemporary-modern design. The long scoop saddles a perfect orb of opal-white glass that houses an integrated LED light source. At only 6 watts, the fixture helps keep costs down. The lantern is an ideal solution for decorative outdoor lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.