Crew, 40 Watt, 19 Inch LED Outdoor Sconce, Sand Black Finish

  • Mfr # 62/2302

  • Zoro # G016383620


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Watts
40W
Damp/Wet Rating
Wet
Glass Finish
Sand Blasted
Color Temperature
3000K
Fixture Housing Material
Aluminum / Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2302
Zoro #
G016383620
UPC #
45923400896
Country of Origin
China

Dimensions

Height
19.13 in
Length
3.88 in
Width
7 in

Details

Watts
40W
Damp/Wet Rating
Wet
Glass Finish
Sand Blasted
Color Temperature
3000K
Fixture Housing Material
Aluminum / Plastic
Standards
cETLus;FCC;Wet;RoHS;ADA
Lumens
898L
Finish
Sand Black
Glass Color
Black
Voltage
120V
CRI
90+
Style
Modern
Lamp Base
Integrated
For Use With
Lighting

Description

Bring bold simplicity with the Crew 62-2302 LED outdoor large wall sconce, with a sleek, architectural design that is as striking as it is decorative. Featuring a subtle backlit light source, this LED wall sconce creates a captivating glow that adds depth and drama to your existing light sources. Finished in sand black, offering an understated aesthetic that effortlessly complements modern exterior style. Its clean lines and minimalist form make it an ideal choice for those who appreciate contemporary design with a refined edge. Accent your outdoors with the Crew Series, a refined, modern take on exterior illumination.


  • With a 3000K soft white and 90 CRI, this light delivers 898 lumens of beautifully balanced brightness - perfect for creating spaces with rich, true-to-life color.
  • Measuring 19.13" height, 7" width, 3.88" extension
  • Capturing modern design with its sleek lines, minimalist form, and emphasis on function through refined simplicity.
  • Finished in Sand Black
  • Material is comprised of aluminum and acrylic
  • Rated for wet locations
  • Comes with a limited three-year warranty
  • Instructions and mounting hardware included for easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.