
Crispo LED 25 Inch Vanity White Finish 27K/3K/35K/4K/5K CCT Selectable
Mfr # 62/1873
Zoro # G716222182
product price: $85.99
/ea
Free Shipping & Returns
Key Features
Height
5.71 in
Lumens
1533L/1618L/1735L/1776L/1798L
Watts
25W
Damp/Wet Rating
Damp
Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/1873
Zoro #
G716222182
UPC #
45923406409
Country of Origin
Malaysia
Dimensions
Height
5.71 in
Width
24.02 in
Depth
2.83 in
Details
Lumens
1533L/1618L/1735L/1776L/1798L
Watts
25W
Damp/Wet Rating
Damp
Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
Dimmable
Yes-Dimmable
CRI
90+
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120V
Finish
White
Style
Contemporary
Color
White
Material
Steel
Color Temperature Description
Warm White to Natural Light
Lamp Shape
Integrated LED
For Use With
Lighting
Lens Material
Acrylic
Lamp Base
Integrated
Description
The SATCO NUVO 62-1873 Crispo 25-inch Vanity Fixture in All White features 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for vibrant color rendering. This 25-watt fixture replaces 200W incandescent lighting, providing energy-efficient performance. ADA compliant, it is built with a durable steel frame and an impact-resistant PMMA lens. Dimmable and damp location rated, it offers a 50,000-hour lifespan for long-lasting reliability.
- 5 CCT Selectable
- 25" Vanity Fixture
- Steel/White Finish
- CRI Rating of 90
- Dimmable down to 10%
- Damp Location Rated
- ADA Compliant
- Functional Life of 50,000-Hours
- 3 Year Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.