Crispo LED 49 Inch Vanity White Finish 27K/3K/35K/4K/5K CCT Selectable

  • Mfr # 62/1874

  • Zoro # G916222180


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Watts
50W
Damp/Wet Rating
Damp
Dimmable
Yes-Dimmable
Style
Contemporary
Height
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62/1874
Zoro #
G916222180
UPC #
45923406416
Country of Origin
Malaysia

Dimensions

Width
48.98 in
Height
5.71 in
Depth
2.83 in

Details

Watts
50W
Damp/Wet Rating
Damp
Dimmable
Yes-Dimmable
Style
Contemporary
Color Temp.
2700K/3000K/3500K/4000K/5000K
Voltage
120V
CRI
90+
Lumens
3371L/3494L/3819L/3937L/3968L
Color
White
Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
Finish
White
Color Temperature Description
Warm White to Natural Light
Lamp Base
Integrated
Lamp Shape
Integrated LED
Material
Steel
Lens Material
Acrylic
For Use With
Lighting

Description

The SATCO NUVO 62-1874 Crispo 49-inch Vanity Fixture in All White combines modern design with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for enhanced color rendering. This 50-watt fixture replaces 300W incandescent lighting, offering energy-efficient performance. ADA compliant, it is constructed with a durable steel frame and an impact-resistant PMMA lens. Dimmable and damp location rated, it features a 50,000-hour lifespan for lasting reliability.


  • 5 CCT Selectable
  • 49" Vanity Fixture
  • Steel/White Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • ADA Compliant
  • Functional Life of 50,000-Hours
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.