Zoro Homepage

Crispo LED Wall Sconce White Finish 27K/3K/35K/4K/5K CCT Selectable

  • Mfr # 62/1886

  • Zoro # G216222170


product price: $59.99
/ea

Key Features

Width
8.37 in
Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
CRI
90+
Lumens
625L/670L/698L/708L/735L
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/1886
Zoro #
G216222170
UPC #
45923406508
Country of Origin
Malaysia

Dimensions

Width
8.37 in
Assembled Depth
3.84 in
Height
10.63 in

Details

Standards
cETLus - Listed;FCC;Damp;RoHS;ADA
CRI
90+
Lumens
625L/670L/698L/708L/735L
Finish
White
Dimmable
Yes-Dimmable
Lamp Base
Integrated
Style
Contemporary
Damp/Wet Rating
Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel
Glass Color
White
Watts
10W
Fixture Voltage
120V
For Use With
Lighting
Lens Material
Acrylic
Color Temperature Description
Warm White to Natural Light
Lamp Shape
Integrated LED

Description

The SATCO NUVO 62-1886 Crispo Wall Sconce in All White delivers sleek, modern lighting with 5 CCT selectable technology 2700K-5000K and 90 CRI illumination for vibrant color rendering. This 10-watt fixture replaces 80W incandescent lighting, offering energy-efficient performance. ADA compliant, it is constructed with a durable steel frame and an impact-resistant PMMA lens. Dimmable and damp location rated, it features a 50,000-hour lifespan for lasting reliability.


  • 5 CCT Selectable
  • Wall Sconce Fixture
  • Steel/White Finish
  • CRI Rating of 90
  • Dimmable down to 10%
  • Damp Location Rated
  • ADA Compliant
  • Functional Life of 50,000-Hours
  • 3 Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.