
Crossroads 3-Light Vanity - Matte Black with Clear Glass (Discontinued)
- Mfr # 60/7653
- Zoro # G303531949
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7653
Zoro #
G303531949
UPC #
45923676536
Country of Origin
China
Dimensions
Height
9
Width
23
Depth
6.25
Details
Lamp Type
ST19
Voltage
120
Number of Lights
3
Style
Contemporary
Shade Material
Glass
Shade Color Family
Clear
Lighting Technology
Incandescent
Lamp Included
No
Standards
cETLus
Lamp Watts
60
Lamp Type - Fixtures
ST19
Dimmable
Lamp Dependent
Finish
Matte Black
Weight
9.9
For Use With
Indoor Lighting
Material
Steel
Description
A combination of glass and metal comes together to create the stunning design of the Crossroad 60-7653 vanity light. The square, clear glass showcase the bulbs. The sockets and base are finished in brushed nickel to contrast beautifully with the matte black finish. Bring stylish, contemporary flair to your bath or powder room, or spruce up a tired entryway. The applications are boundless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.