
Crossroads 4-Light Vanity - Matte Black with Clear Glass (Discontinued)
- Mfr # 60/7654
- Zoro # G703531907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60/7654
Zoro #
G703531907
UPC #
45923676543
Country of Origin
China
Dimensions
Height
9
Width
31.875
Depth
6.25
Details
Lamp Type
ST19
Voltage
120
Number of Lights
4
Style
Contemporary
Shade Material
Glass
Shade Color Family
Clear
Dimmable
Lamp Dependent
Finish
Matte Black
Lamp Watts
60
Lamp Included
No
Standards
cETLus
Lamp Type - Fixtures
ST19
Lighting Technology
Incandescent
Weight
14
Material
Steel
For Use With
Indoor Lighting
Description
A combination of glass and metal comes together to create the stunning design of the Crossroad 60-7654 vanity light. The square, clear glass shades showcase the bulbs. The sockets and base are finished in brushed nickel to contrast beautifully with the matte black finish. Bring stylish, contemporary flair to your bath or powder room, or spruce up a tired entry way. The applications are boundless.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.