Zoro Homepage

Dale 1-Light 18W LED Flush Fixture, Brushed Nickel Finish

  • Mfr # 62-609

  • Zoro # G3400509


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Integrated LED
Voltage
120V
Height
2 in
Watts
18W
Dimmable
Yes-Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-609
Zoro #
G3400509
UPC #
45923326097
Country of Origin
China

Dimensions

Height
2 in
Diameter
13 in

Details

Lamp Type
Integrated LED
Voltage
120V
Watts
18W
Dimmable
Yes-Dimmable
Finish
Brushed Nickel
Fixture Series
Dale
Includes
Mounting hardware
Housing Material
Opal Frosted Glass
Standards
cETLus - Listed; Damp Rating
Bulb Technology
LED
Lamp Included
Integrated
Number of Light Bulbs Required
1
Bulb Base
Integrated
Indoor/Outdoor
Indoor

Description

Flush Fixture,1L,LED,Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.