Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darrow, 13 Inch LED Flush Mount, Matte Black, Acrylic Panels

  • Mfr # 62/2002

  • Zoro # G513335993


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Color temp
3000K
Voltage
120 to 277V
Height
3.88 in
Lumens
2400L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2002
Zoro #
G513335993
UPC #
45923622885
Country of Origin
China

Dimensions

Height
3.88 in
Diameter
13.25 in

Details

Housing Finish
Matte Black
Color temp
3000K
Voltage
120 to 277V
Lumens
2400L
Watts
30W
Dimmable
Yes
Color
Black
Application
Lighting
CRI
90
Type
Integrated LED
Glass Finish
No Glass
Standards
cETLus - Listed; FCC; Dry
Features
Sloped Ceiling Compatible
Material
Steel
Style
Transitional
Shade / Lens Finish
Textured Acrylic Panels
Average Life (Hours)
30000
Location Rating
Dry

Description

The Darrow 62-2002 LED flush mount is not just a lighting fixture; it's a testament to the artistry of design. The chic matte black adds a rich patina, bestowing a sleek character to your space, all crafted together in a contemporary and arresting design. The allure is heightened by the distinctive, water effect on the textured acrylic panels, casting a mesmerizing play of light and shadow that transforms any room into a captivating haven. A symphony of sophistication, making a statement without overpowering its surroundings. Elevate your home with Darrow, where vintage brass meets water-inspired elegance, ushering in a new era of transitional design for the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.