
Darrow, 13 Inch LED Semi Flush, Vintage Brass, Acrylic Panels
Mfr # 62/2011
Zoro # G613335961
product price: $747.99
/ea
Free Shipping & Returns
Key Features
Finish
Vintage Brass
Outside Diameter
13.75 in
Application
Lighting
Glass Finish
No Glass
Features
Sloped Ceiling Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62/2011
Zoro #
G613335961
UPC #
45923620102
Country of Origin
China
Dimensions
Outside Diameter
13.75 in
Height
7.5 in
Details
Finish
Vintage Brass
Application
Lighting
Glass Finish
No Glass
Features
Sloped Ceiling Compatible
Standards
cETLus - Listed; FCC; Dry; RoHS
Material
Steel
Voltage
120 to 277V
Color
Brass
Type
Integrated LED
Watts
30W
Style
Transitional
Average Life (Hours)
30000
Location Rating
Dry
Lumens
2400L
CRI
90
Dimmable
Yes
Shade / Lens Finish
Textured Acrylic Panels
Color Temp.
3000K
Description
The Darrow 62-2011 LED semi-flush mount is not just a lighting fixture; it's a testament to the artistry of design. The vintage brass finish adds a rich patina, bestowing a sense of history and character to your space, all crafted together in a contemporary and arresting design. The allure is heightened by the distinctive, water effect on the textured acrylic panels, casting a mesmerizing play of light and shadow that transforms any room into a captivating haven. A symphony of sophistication, making a statement without overpowering its surroundings. Elevate your home with Darrow, where vintage brass meets water-inspired elegance, ushering in a new era of transitional design for the modern home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.