Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darrow, 24 Inch LED Pendant, Vintage Brass, Textured Acrylic Panels

  • Mfr # 62/2013

  • Zoro # G413335932


product price: $1,496.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Color
Brass
Height
23 in
Voltage
120 to 277V
Style
Transitional
Color Temp.
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62/2013
Zoro #
G413335932
UPC #
45923620133
Country of Origin
China

Dimensions

Height
23 in
Diameter
24 in

Details

Color
Brass
Voltage
120 to 277V
Style
Transitional
Color Temp.
3000K
Finish
Vintage Brass
CRI
90
Standards
cETLus - Listed; FCC; Dry; RoHS
Glass Finish
No Glass
Application
Lighting
Includes
(2) 6" Stems; (2) 12" Stems
Description/Special Features
Sloped Ceiling Compatible
Watts
40W
Dimmable
Yes
Material
Steel
Lumens
3200L
Type
Integrated LED
Shade / Lens Finish
Textured Acrylic Panels
Average Life (Hours)
30000
Location Rating
Dry

Description

The Darrow 62-2013 LED pendant is not just a lighting fixture; it's a testament to the artistry of design. The vintage brass finish adds a rich patina, bestowing a sense of history and character to your space, all crafted together in a contemporary and arresting design. The allure is heightened by the distinctive, water effect on the textured acrylic panels, casting a mesmerizing play of light and shadow that transforms any room into a captivating haven. A symphony of sophistication, making a statement without overpowering its surroundings. Elevate your home with Darrow, where vintage brass meets water-inspired elegance, ushering in a new era of transitional design for the modern home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.