Zoro Homepage

Delphi 4-Light Vanity - Black Finish

  • Mfr # 60/6861

  • Zoro # G0487567


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Housing Finish
Black
Voltage
120V
Number of Lights
4
Collection Name
Delphi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6861
Zoro #
G0487567
UPC #
045923681448
Country of Origin
China

Dimensions

Height
13.25 in
Length
6 in
Width
22.5 in

Details

Item
Fixture, Vanity, Incandescent, 60W, 120V
Housing Finish
Black
Voltage
120V
Number of Lights
4
Collection Name
Delphi
Lamp Watts
60W
Lamp Included
No
Dimmable
Lamp Dependent
Housing Material
Brass
Standards
cETLus, Damp Location Listed
Bulb Technology
Incandescent
Application
Indoor
Includes
Mounting Hardware
Lamp Base
Medium
Lamp Shape
G25

Description

The Delphi 60-6861 4 light vanity wall light is a stylish lighting solution for the home. The contemporary design in a black finish adds a modern flair with four G25 bulbs. This elegant four light vanity adds a modern flair to your room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.