Zoro Homepage

Delphi 8-Light Island Pendant Fixture - Aged Gold Finish

  • Mfr # 60/6872

  • Zoro # G0471853


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Height
19 in
Length
45 in
Width
7 in
Housing Finish
Aged Gold
Lamp Type
G25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/6872
Zoro #
G0471853
UPC #
45923681479
Country of Origin
China

Dimensions

Height
19 in
Length
45 in
Width
7 in

Details

Housing Finish
Aged Gold
Lamp Type
G25
Mounting
(2) 6 inch Rods; (2) 12 inch Rods; (1) 12 foot Wire
Voltage
120V
Light Type
Medium
Shade Material
Brass
Number of Light Bulbs Required
8
Included
Mounting hardware
Item
Fixture, Pendant, Incandescent, 60W, 120
Bulb Technology
Incandescent
Watts
60W
Fixture Type
Indoor Lighting
Lamp Included
No
Standards
cETLus; Dry
Dimmable
Lamp Dependent

Description

Fixture, Pendant, Incandescent, 60W, 120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.