Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denver 2 Light Pendant Fixture Polished Nickel Finish Polish

  • Mfr # 60-6227

  • Zoro # G3396178


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
19-1/2"
Width
14.38"
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Pendant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6227
Zoro #
G3396178
UPC #
45923462276
Country of Origin
China

Dimensions

Height
19-1/2"
Width
14.38"

Details

Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Pendant
Voltage
120v
Number of Lights
2
Light Type
A19 Bulb, 200W Max.
Style
Contemporary
Fixture Series
Denver
Collection
Denver

Description

Pendant Fixture,2L,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.