Denver 3 Light Pendant Fixture Polished Nickel Finish Polish

  • Mfr # 60-6226

  • Zoro # G3396080


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Height
18-3/4"
Length
11.63"
Width
11.63"
Housing Finish
Polished Nickel
Lamp Type
incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-6226
Zoro #
G3396080
UPC #
45923462269
Country of Origin
China

Dimensions

Height
18-3/4"
Length
11.63"
Width
11.63"

Details

Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Pendant
Voltage
120v
Number of Lights
3
Light Type
Type B Bulb, 180W Max.
Style
Contemporary
Collection
Denver
Fixture Series
Denver

Description

Pendant Fixture,3L,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.