Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Denver 3 Light Vanity Fixture Polished Nickel Finish Polishe

  • Mfr # 60-6223

  • Zoro # G3395968


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Height
10.13"
Width
21-1/4"
Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6223
Zoro #
G3395968
UPC #
45923462238
Country of Origin
China

Dimensions

Height
10.13"
Width
21-1/4"

Details

Housing Finish
Polished Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
3
Light Type
A19 Bulb Medium Base 100W Max.
Style
Contemporary
Fixture Series
Denver
Collection
Denver

Description

Wall Fixture,3L,Vanity,Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.