Zoro Homepage

Destin 1-Light Vanity, E26 60W, Black And Silver, Clear Ribbed

  • Mfr # 60/7701

  • Zoro # G808455818


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Height
7.625"
Width
6.25"
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7701
Zoro #
G808455818
UPC #
045923677014
Country of Origin
China

Dimensions

Height
7.625"
Width
6.25"

Details

Item
Wall
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
Style
Contemporary
Shade Type
Shade Material
Lamp Included
1
Finish
Black / Silver Accents
Bulb Technology
Incandescent
Glass Color
Clear Ribbed
Standards
cULus, Rated for Damp Location
Lamp Watts
60 W
Dimmable
Lamp Dependent

Description

The fine balance is Destin's 60-7701 one-light vanity's strongest asset. The stylish glass and lovely details set it apart from traditional lighting. Clear glass curved over the light socket, subtly showcasing the-light through ribbed detailing. Mimicking the ribbed details on the backplate creates cohesion in the design, and the black finish is highlighted softly with silver rubbing. The perfect luminaire to update any bathroom with its great design, finishes, and overall appeal, Destin is picture-perfect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.