Zoro Homepage

Destin 3-Light Vanity, E26 60W, Black And Silver Accent, Clear Ribbed

  • Mfr # 60/7703

  • Zoro # G108455785


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height
7.625"
Width
24"
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7703
Zoro #
G108455785
UPC #
045923677038
Country of Origin
China

Dimensions

Height
7.625"
Width
24"

Details

Item
Wall
Lamp Type
Medium
Mounting
Wall
Voltage
120 V
Style
Contemporary
Shade Type
Shade Material
Lamp Watts
60 W
Finish
Black / Silver Accents
Bulb Technology
Incandescent
Lamp Included
3
Standards
cULus, Rated for Damp Location
Glass Color
Clear Ribbed
Dimmable
Lamp Dependent

Description

The fine balance is Destin's 60-7703 three-light vanity's strongest asset, and the stylish glass and lovely details set it apart from traditional lighting. Clear glass curves over the bulbs, subtly showcasing the light through ribbed detailing. Mimicking the ribbed details on the backplate creates cohesion in the design, and the black finish is highlighted softly with silver rubbing. A perfect luminaire to update any bathroom with its great design finishes and overall appeal, Destin is picture-perfect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.