Zoro Homepage

Diego LED Outdoor Post with Satin Amber Glass

  • Mfr # 62-644

  • Zoro # G3400159


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
16.13 in
Light Technology
LED
Watts
60W
Lumens
800L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-644
Zoro #
G3400159
UPC #
45923326448
Country of Origin
China

Dimensions

Height
16.13 in
Dia. (In.)
9 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
800L
Finish
Mahogany Bronze
Fixture Series
Diego
Standards
cETLus, Wet Location Listed
Housing Material
Metal
CRI
90+
Color Temp.
3000K
Mounting
Post
Lamp Included
Yes
Lamp Base
Medium
Number of Lights
1
Application
Outdoor Lighting
Lamp Shape
A19

Description

Outdoor Post Fixture,1L,LED Glass,Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.