Diego LED Outdoor Small Wall with Satin Amber Glass

  • Mfr # 62-641

  • Zoro # G3400070


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5.5 in
Height
10.38 in
Length
6.25 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-641
Zoro #
G3400070
UPC #
45923326417
Country of Origin
China

Dimensions

Width
5.5 in
Height
10.38 in
Length
6.25 in

Details

Voltage
120V
Light Technology
LED
Watts
60W
Lumens
800L
Finish
Mahogany Bronze
Fixture Series
Diego
Mounting
Wall Sconce
Housing Material
Satin White Glass
Standards
cETLus, Wet Location Listed
CRI
90+
Color Temp.
3000K
Lamp Included
Yes
Number of Lights
1
Application
Outdoor Lighting
Lamp Base
Medium
Lamp Shape
A19

Description

Outdoor Wall Fixture,1L,LED Glass,Bnz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.