Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Donzi 7-Light Chandelier Fixture Iron Black Finish

  • Mfr # 60-6387

  • Zoro # G3396939


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Height
17.25 in
Housing Finish
Iron Black
Mounting
Hanging
Voltage
120V
Collection Name
Donzi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-6387
Zoro #
G3396939
UPC #
45923463877
Country of Origin
China

Dimensions

Height
17.25 in
Diameter
33 in

Details

Housing Finish
Iron Black
Mounting
Hanging
Voltage
120V
Number of Lights
7
Collection Name
Donzi
Fixture Series
Donzi
Housing Material
Steel
Bulb Technology
Incandescent
Lamp Watts
60W
Lamp Included
Yes
Dimmable
Lamp Dependent
Standards
cETLus, Dry Location Listed
Finish
Clear Seeded
Lamp Base
Medium
Lamp Shape
T9
Application
Indoor
Includes
Mounting Hardware

Description

The Donzi 60-6387 seven light chandelier blends a fresh modern design with a bit of antique flair. Clear seeded glass surround seven light sources in cylindrical tubes that pair perfectly with Edison-style T9 bulbs. Light up your living room or foyer with this chandelier in an iron black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.