Zoro Homepage

Doral Large LED Pendant Brushed Nickel White Accent Finish B

  • Mfr # 62-852

  • Zoro # G3401111


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
11"
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-852
Zoro #
G3401111
UPC #
45923328527
Country of Origin
China

Dimensions

Height
11"
Width
14"

Details

Housing Finish
Brushed Nickel
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
Collection
Doral LED
Fixture Series
Doral

Description

Pendant Fixture,1L,LED,Br Nickel,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.