Zoro Homepage

Doral Small LED Pendant Brushed Nickel White Accent Finish B

  • Mfr # 62-851

  • Zoro # G3401050


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-851
Zoro #
G3401050
UPC #
45923328510
Country of Origin
China

Dimensions

Height
8"
Width
10"

Details

Housing Finish
Brushed Nickel
Lamp Type
Led
Voltage
120v
Number of Lights
1
Light Type
Circular LED
Fixture Series
Doral
Collection
Doral LED

Description

Pendant Fixture,1L,LED,Br Nickel,Wht

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.