Zoro Homepage

Dover 1-Light Wall Sconce - Black with Vintage Brass

  • Mfr # 60/7445

  • Zoro # G703531846


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Height
19
Width
7
Dimmable
Lamp Dependent
Finish
Black / Vintage Brass
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7445
Zoro #
G703531846
UPC #
45923608148
Country of Origin
China

Dimensions

Height
19
Width
7
Depth
9.25

Details

Dimmable
Lamp Dependent
Finish
Black / Vintage Brass
Lamp Included
No
Lamp Watts
60
Standards
cETLus
Lamp Type - Fixtures
A19
Lamp Type
A19
Voltage
110
Lighting Technology
Incandescent
Weight
2.17
Material
Steel
For Use With
Indoor Lighting

Description

With subtle detailing, the Dover 60-7445 wall sconce is graceful yet unassuming. The simple black shade features a white lining to reflect the light, and the trim is finished in vintage brass to match the fixture's body. Place in a dining room for ambiance, or bring added light to a dark hallway or entry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.