Zoro Homepage

Dover 2-Light Small Flush Mount - Vintage Brass with Clear Glass

  • Mfr # 60/7419

  • Zoro # G703531877


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Length
13.75
Width
13.75
Lamp Type
A19
Voltage
110
Height
8.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7419
Zoro #
G703531877
UPC #
45923608100
Country of Origin
China

Dimensions

Length
13.75
Width
13.75
Height
8.25

Details

Lamp Type
A19
Voltage
110
Number of Lights
1
Watts
60
Dimmable
Lamp Dependent
Shade Color Family
Clear
Finish
Vintage Brass
Shade Material
Glass
Lamp Type - Fixtures
A19
Lighting Technology
Incandescent
For Use With
Indoor Lighting
Style
Mid-Century Modern
Material
Steel
Standards
cETLus
Lamp Watts
60
Lamp Included
No
Weight
5.58

Description

With subtle detailing, the Dover 60-7419 small flush mount is graceful yet unassuming. The simple clear glass shade features trim finished in vintage brass to match the fixture's body. Place over a table in an eat-in kitchen, or bring added light to a dark hallway or entry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.