Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dover 3-Light Large Flush Mount - White with Vintage Brass

  • Mfr # 60/7421

  • Zoro # G303531925


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Length
20
Lamp Type
A19
Voltage
110
Height
8.75
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7421
Zoro #
G303531925
UPC #
45923608124
Country of Origin
China

Dimensions

Length
20
Width
20
Height
8.75

Details

Lamp Type
A19
Voltage
110
Watts
60
Dimmable
Lamp Dependent
Finish
White / Vintage Brass
Lamp Type - Fixtures
A19
Lamp Watts
60
Standards
cETLus
Lamp Included
No
Lighting Technology
Incandescent
For Use With
Indoor Lighting
Weight
6.13
Material
Steel

Description

With subtle detailing, the Dover 60-7421 large flush mount is graceful yet unassuming. The simple white shade features a white lining to reflect the light, and the trim is finished in vintage brass to match the fixture's body. Place over a table in an eat-in kitchen, or bring added light to a dark hallway or entry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.