Zoro Homepage

Dover 3-Light Large Pendant Black with Vintage Brass

  • Mfr # 60/7414

  • Zoro # G903531936


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
A19
Voltage
110
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60/7414
Zoro #
G903531936
UPC #
45923600814
Country of Origin
China

Dimensions

Height
13.75
Diameter
20
Overall Height
50.25

Details

Lamp Type
A19
Voltage
110
Number of Lights
1
Style
Mid-Century Modern
Shade Material
Steel
Shade Color Family
Black
Included
(2) 6-inch and (2) 12-inch rods
Finish
Black / Vintage Brass
Dimmable
Lamp Dependent
Material
Steel
Lamp Type - Fixtures
A19
Lamp Included
No
Standards
cETLus
Lamp Watts
60
Includes
(2) 6-inch and (2) 12-inch rods
Watts
60
Lighting Technology
Incandescent
Weight
6.75
For Use With
Indoor Lighting

Description

With subtle detailing, the Dover 60-7414 large pendant is graceful yet unassuming. The simple black shade features a white lining to reflect the light, and the trim is finished in vintage brass to match the fixture's body. Place a trio of them over the kitchen island for added light or over nightstands in a bedroom as a permanent lighting solution.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.