Drexel 1-Light 7 in. Outdoor Wall Fixture with Frosted Seed Glass

  • Mfr # 60-5601

  • Zoro # G3393183


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
10.5 in
Length
8.5 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5601
Zoro #
G3393183
UPC #
45923656019
Country of Origin
China

Dimensions

Width
7 in
Height
10.5 in
Length
8.5 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Stone Black
Fixture Series
Drexel
Housing Material
Glass / Metal
Standards
cULus, Wet Location Listed
Lamp Included
No
Lamp Shape
A19
Application
Outdoor Lighting
Number of Bulbs
1
Lamp Base
Medium

Description

The Adams 60-4904 is Classically designed, the Adams collection is beautifully finished in white, rustic bronze or textured black. This collection features frosted glass which mutes the sharp glare put forth by incandescent bulbs, creating soft, even and welcoming illumination. This collection makes for the perfect addition to any home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.