Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drexel 2-Light Outdoor Flush Fixture with Frosted Seed Glass

  • Mfr # 60-5606

  • Zoro # G3392687


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
11 in
Height
5.5 in
Length
11 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-5606
Zoro #
G3392687
UPC #
45923656064
Country of Origin
China

Dimensions

Width
11 in
Height
5.5 in
Length
11 in

Details

Voltage
120V
Light Technology
Incandescent
Watts
60W
Finish
Stone Black
Fixture Series
Drexel
Standards
cULus, Wet Location Listed
Housing Material
Aluminum
Lamp Included
No
Lamp Shape
A19
Application
Outdoor Lighting
Lamp Base
Medium
Number of Bulbs
2

Description

Outdoor Flush Fixture,2L,Glass Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.