Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dupont 1-Light 11 in. Flush Mount with Satin White Glass

  • Mfr # 60-1824

  • Zoro # G3382823


product price: $56.99
/ea

Key Features

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Collection Name
Dupont
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1824
Zoro #
G3382823
UPC #
45923618246
Country of Origin
China

Dimensions

Height
7 in
Diameter
11 in

Details

Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Mounting
Ceiling
Voltage
120V
Number of Lights
1
Collection Name
Dupont
Fixture Series
Dupont
Includes
Mounting Hardware
Standards
cETLus - Listed, Damp Location Listed
Housing Material
Steel
Bulb Technology
Incandescent
Dimmable
Lamp Dependent
Fixture Type
Flush Mount
Lamp Watts
100W
Energy Star Compliant
No
Lamp Included
No
Glass Color
Satin White
Finish
Satin White
Base Material
Steel
Base Type
Medium
Indoor/Outdoor
Indoor
Environment
Damp
Product Design
Transitional
Lamp Shape
A19

Description

Dupont is an affordable collection which offers quality and style. The 60-1824 features fine details such as rich finishes finely crafted Satin white glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.