Dupont 5-Light 21 in. Chandelier with Satin White Glass

  • Mfr # 60-1822

  • Zoro # G3382911


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Brushed Nickel
Voltage
120V
Collection Name
Dupont
Fixture Series
Dupont
Dimmable
Lamp Dependent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-1822
Zoro #
G3382911
UPC #
45923618222
Country of Origin
China

Dimensions

Height
15.75 in
Diameter
22 in

Details

Housing Finish
Brushed Nickel
Voltage
120V
Number of Lights
5
Collection Name
Dupont
Fixture Series
Dupont
Dimmable
Lamp Dependent
Lamp Included
No
Housing Material
Glass / Steel
Bulb Technology
Incandescent
Lamp Watts
60W
Standards
cETLus - Listed, Dry Location Listed
Finish
Satin White
Lamp Base
Medium
Lamp Shape
A19
Application
Indoor
Includes
Mounting Hardware

Description

Dupont is an affordable collection which offers quality and style. The 60-1822 features fine details such as rich finishes finely crafted Satin white glassware and great attention to construction are evident throughout. This collection is offered in either Brushed Nickel or Dark Chocolate Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.